- 3.438 in Shaft Diameter
- Piloted Flange
- Solid Housing Construction
| Housing Dimensional Standard | S-2000 |
| Seal Type | TRIDENTâ„¢ Triple Lip Rubbing Seals |
| Collar O.D. | 5 in |
| Bolt Diameter | 0.75 in |
| Inch/Metric | Inch |
| Housing Material | Class 30 Gray Iron |
| Grease Name | MobilGrease XHP222 |
| Bearing Type | Spherical Roller Bearing |
| Shaft Dia. | 3.4375 in |
| End Type | Open End |
| Length Through Bore | 4.17188 in |
| Locking Device | Push-Pull Adapter |
| Mounted Unit Duty | Heavy-Duty |
| Housing Width | 3 in |
| Bearing Insert | 22218 |
| Bolt Hole Spacing | 6 3/32 in |
| Housing Construction | One Piece |
| Speed [Max] | 1825 rpm |
| Pilot Diameter | 7.375 in |
| Housing Length | 10 1/4 in |
| Bearing Component | Mounted Bearing |
| Flange Type | 4-Bolt Piloted Flange |
| Bore Length | 4.17 in |
| Total Float | 1/4 in |
| Sensor Ready | Yes |
| Misalignment Range | ±1° |
| Series | Imperial |
| Dynamic Load Capacity | 65500 lbf |
| Flange Thickness | 0.9375 in |
| Static Load Capacity | 81500 lbf |
| Greasable | Yes |
| Bolt Circle Dia. | 8.63 in |
| Bolt Size | 3/4 in |
| Bearing Design | Non-Expansion |
| Lubrication | Grease |
| Overall Width | 4 11/64 in |
| Expansion Capability | Fixed |
| Pilot Depth | 1.52 in |
| Insert Material | Steel |
| Weight | 29.67 LB |
| EAN or UPC | 782475310296 |

