- Imperial Series 4-Bolt Piloted Flange
- 3 11/16" Shaft
- 10 7/8" Housing Length
- 6 5/8" Bolt Spacing, 9 3/8" Bolt Circle
- Adapter Mounted Spherical Roller Bearing
| Bearing Type | Spherical Roller Bearing |
| Inch/Metric | Inch |
| Sensor Ready | Yes |
| Dynamic Load Capacity | 83000 lbf |
| Mounted Unit Duty | Heavy Duty |
| Housing Construction | One Piece |
| Housing Width | 3 1/2 in |
| Grease Name | MobilGrease XHP222 |
| Bolt Size | 3/4 in |
| Bearing Component | Mounted Bearing |
| Shaft Dia. | 3.6875 in |
| Static Load Capacity | 104000 lbf |
| Series | Imperial |
| Locking Device | Adapter Mounted |
| Total Float | 5/16 in |
| Pilot Diameter | 8.125 in |
| Bearing Design | Non-Expansion |
| Pilot Depth | 1 29/32 in |
| Housing Material | Class 30 Gray Iron |
| Bore Length | 4.7 in |
| Collar O.D. | 5 9/16 in |
| Bolt Diameter | 0.75 in |
| Bearing Insert | 22220 |
| Overall Width | 4 45/64 in |
| Flange Thickness | 1 1/8 in |
| Length Through Bore | 4.703 in |
| Bolt Hole Spacing | 6 5/8 in |
| Housing Dimensional Standard | S-2000 |
| Bolt Circle Dia. | 9 3/8 in |
| Speed [Max] | 1530 rpm |
| Expansion Capability | Fixed |
| Flange Type | 4-Bolt Flange |
| Seal Type | TRIDENT™ Triple Lip Rubbing Seals |
| End Type | Open End |
| Greasable | Yes |
| Lubrication | Relubricatable |
| Housing Length | 10 7/8 in |
| Misalignment Range | ±1° |
| Insert Material | Steel |
| Weight | 43.034 LB |
| EAN or UPC | 782475310302 |

