- 4.438 in Shaft Diameter
- Piloted Flange
- Solid Housing Construction
| Bearing Type | Spherical Roller Bearing |
| Pilot Diameter | 10.25 in |
| Bolt Circle Dia. | 11.75 in |
| Static Load Capacity | 132000 lbf |
| Greasable | Yes |
| Dynamic Load Capacity | 104000 lbf |
| Bore Length | 5.23 in |
| Bolt Diameter | 0.75 in |
| Expansion Capability | Fixed |
| Sensor Ready | Yes |
| Housing Construction | One Piece |
| Inch/Metric | Inch |
| Shaft Dia. | 4.4375 in |
| Insert Material | Steel |
| Locking Device | Push-Pull Adapter |
| Speed [Max] | 2000 rpm |
| Bearing Component | Mounted Bearing |
| Pilot Depth | 1.98 in |
| Housing Dimensional Standard | S-2000 |
| Flange Type | 4-Bolt Piloted Flange |
| Seal Type | Labyrinth Seals |
| Weight | 39.58 LB |
| EAN or UPC | 782477129674 |

