- Imperial Series 6-Bolt Piloted Flange
- 4 1/2" Shaft
- 13 1/2" Housing Length
- 5 7/8" Bolt Spacing, 11 3/4" Bolt Circle
- Adapter Mounted Spherical Roller Bearing
| Mounted Unit Duty | Heavy Duty |
| Bolt Circle Dia. | 11 3/4 in |
| Speed [Max] | 2000 rpm |
| End Type | Open End |
| Bore Length | 5.23 in |
| Bearing Type | Spherical Roller Bearing |
| Housing Construction | One Piece |
| Bolt Diameter | 0.75 in |
| Locking Device | Adapter Mounted |
| Lubrication | Relubricatable |
| Bearing Design | Expansion |
| Length Through Bore | 5.234 in |
| Seal Type | Labyrinth Metallic Seals |
| Inch/Metric | Inch |
| Bearing Component | Mounted Bearing |
| Bolt Hole Spacing | 5 7/8 in |
| Insert Material | Steel |
| Housing Material | Class 30 Gray Iron |
| Housing Dimensional Standard | S-2000 |
| Sensor Ready | Yes |
| Bolt Size | 3/4 in |
| Housing Width | 4 in |
| Pilot Depth | 1 63/64 in |
| Housing Length | 13 1/2 in |
| Dynamic Load Capacity | 104000 lbf |
| Overall Width | 5 15/64 in |
| Misalignment Range | ±1° |
| Series | Imperial |
| Expansion Capability | Float |
| Static Load Capacity | 132000 lbf |
| Collar O.D. | 6 7/16 in |
| Greasable | Yes |
| Shaft Dia. | 4.5 in |
| Bearing Insert | 22222 |
| Flange Type | 6-Bolt Piloted Flange |
| Flange Thickness | 1 in |
| Pilot Diameter | 10.25 in |
| Total Float | 3/8 in |
| Grease Name | MobilGrease XHP222 |
| Weight | 39.58 LB |
| EAN or UPC | 782475314683 |

