- 2 in Shaft Diameter
- Piloted Flange
- Solid Housing Construction
description
- High capacity double row spherical bearing in a compact, one-piece housing.
features
- Spring-lok 65° set screw mounting
- Factory lubed, sealed and adjusted
- Larger rollers
- Case-carburized inner rings resist cracking
- Machined to accept Dodge OPTIFY™ Sensors for bluetooth-enabled condition monitoring
| Housing Length | 6 3/8 in |
| Bearing Design | Non-Expansion |
| Housing Dimensional Standard | S-2000 |
| Shaft Dia. | 2 in |
| Locking Device | Setscrew Locking Collar |
| Style | 4-Bolt Piloted Flange |
| Speed [Max] | 2200 rpm |
| Bearing Component | Mounted Bearing |
| Collar O.D. | 3 7/16 in |
| Greasable | Yes |
| Bolt Hole Spacing | 3 51/64 in |
| Bolt Size | 7/16 in |
| Length Through Bore | 3.1875 in |
| Pilot Diameter | 4.5 in |
| Duty | Heavy-Duty |
| End Type | Open End |
| Housing Height | 6 3/8 in |
| Seal Type | TRIDENTâ„¢ Triple Lip Rubbing Seals |
| Expansion Capability | Fixed |
| Overall Width | 3 3/16 in |
| Lubrication | Grease |
| Bearing Type | Spherical Roller Bearing |
| Bearing Insert | 22210 |
| RPM [Max] | 2200 rpm |
| Misalignment Range | ±1° |
| Total Float | 1/4 in |
| Series | S-2000 |
| Bolt Diameter | 0.438 in |
| Flange Thickness | 9/16 in |
| Static Load Rating [Max] | 26500 lbf |
| Flange Type | 4-Bolt Piloted Flange |
| Static Load Capacity | 24000 lbf |
| Mounted Unit Duty | Heavy-Duty |
| Sensor Ready | Yes |
| Housing Width | 2 in |
| Pilot Depth | 0.88 in |
| Inch/Metric | Inch |
| Dynamic Load Capacity | 22000 lbf |
| Dynamic Load Rating | 22000 lbf |
| Housing Construction | One Piece |
| Bolt Circle Dia. | 5.38 in |
| Insert Type | Steel Insert |
| Housing Material | Cast Iron |
| Insert Material | Steel |
| Bore Length | 2.84 in |
| Grease Name | MobilGrease XHP222 |
| Weight | 7.45 LB |
| EAN or UPC | 782475306985 |

