- 2.438 in Shaft Diameter
- Piloted Flange
- Solid Housing Construction
description
- High capacity double row spherical bearing in a compact, one-piece housing.
features
- Spring-lok 65° set screw mounting
- Factory lubed, sealed and adjusted
- Larger rollers
- Case-carburized inner rings resist cracking
- Machined to accept Dodge OPTIFY™ Sensors for bluetooth-enabled condition monitoring
| Sensor Ready | Yes |
| Bearing Type | Spherical Roller Bearing |
| Bearing Design | Expansion |
| Bolt Size | 1/2 in |
| Pilot Diameter | 5.5 in |
| Grease Name | MobilGrease XHP222 |
| Flange Thickness | 5/8 in |
| Overall Width | 3 13/64 in |
| Shaft Dia. | 2.4375 in |
| Total Float | 1/4 in |
| Length Through Bore | 3.20313 in |
| Mounted Unit Duty | Heavy-Duty |
| Insert Material | Steel |
| Bolt Diameter | 0.5 in |
| Pilot Depth | 1 in |
| Misalignment Range | ±1° |
| Inch/Metric | Inch |
| RPM [Max] | 1740 rpm |
| Locking Device | Setscrew Locking Collar |
| Bore Length | 3.2 in |
| Flange Type | 4-Bolt Piloted Flange |
| Duty | Heavy-Duty |
| Housing Material | Cast Iron |
| Expansion Capability | Float |
| Dynamic Load Capacity | 39000 lbf |
| Static Load Rating [Max] | 47500 lbf |
| Series | S-2000 |
| Seal Type | TRIDENTâ„¢ Triple Lip Rubbing Seals |
| Housing Width | 2 1/2 in |
| End Type | Open End |
| Collar O.D. | 4 1/16 in |
| Insert Type | Steel Insert |
| Bolt Hole Spacing | 4 19/32 in |
| Bolt Circle Dia. | 6.5 in |
| Housing Construction | One Piece |
| Static Load Capacity | 47500 lbf |
| Greasable | Yes |
| Housing Height | 7 5/8 in |
| Style | 4-Bolt Piloted Flange |
| Housing Dimensional Standard | S-2000 |
| Lubrication | Grease |
| Speed [Max] | 1740 rpm |
| Bearing Insert | 22213 |
| Bearing Component | Mounted Bearing |
| Dynamic Load Rating | 39000 lbf |
| Housing Length | 7 5/8 in |
| Weight | 13.44 LB |
| EAN or UPC | 782475307067 |

