- 4.938 in Shaft Diameter
- Piloted Flange
- Solid Housing Construction
description
- High capacity double row spherical bearing in a compact, one-piece housing.
features
- Springlok™ 65° setscrew mounting
- Factory lubed, sealed and adjusted
- Larger rollers
- Case-carburized inner rings resist cracking
| Duty | Heavy-Duty |
| Sensor Ready | Yes |
| Bearing Insert | 22226 |
| Dynamic Load Rating | 146000 lbf |
| Pilot Diameter | 11 in |
| Bore Length | 6.91 in |
| Seal Type | Labyrinth Metallic Seals |
| Dynamic Load Capacity | 146000 lbf |
| Length Through Bore | 6.90625 in |
| Series | S-2000 |
| RPM [Max] | 1020 rpm |
| Housing Construction | One Piece |
| Bearing Type | Spherical Roller Bearing |
| Pilot Depth | 1.7 in |
| Housing Width | 4 3/8 in |
| Insert Material | Steel |
| Grease Name | MobilGrease XHP222 |
| Insert Type | Steel Insert |
| Collar O.D. | 7 29/64 in |
| Housing Height | 14 27/32 in |
| Housing Dimensional Standard | S-2000 |
| Static Load Rating [Max] | 196000 lbf |
| Bolt Circle Dia. | 12.75 in |
| Lubrication | Grease |
| Bolt Diameter | 0.875 in |
| Speed [Max] | 1020 rpm |
| Misalignment Range | ±1° |
| Shaft Dia. | 4.9375 in |
| Style | 4-Bolt Piloted Flange |
| Expansion Capability | Float |
| Flange Thickness | 1 1/4 in |
| Bearing Component | Mounted Bearing |
| Mounted Unit Duty | Heavy-Duty |
| Housing Material | Cast Iron |
| Overall Width | 6 29/32 in |
| Locking Device | Setscrew Locking Collar |
| Greasable | Yes |
| Inch/Metric | Inch |
| Bolt Hole Spacing | 6 3/8 in |
| Flange Type | 4-Bolt Piloted Flange |
| Bolt Size | 7/8 in |
| Bearing Design | Expansion |
| End Type | Open End |
| Static Load Capacity | 196000 lbf |
| Housing Length | 14 27/32 in |
| Total Float | 3/8 in |
| Weight | 55.0 LB |
| EAN or UPC | 782475316953 |

