- 1.375 in Shaft Diameter
- Piloted Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Suitable for High Temperature | No |
| Bolt Diameter | 0.375 in |
| Grease Name | Unirex N2 |
| Seal Type | Single Lip Contact Seals |
| Inch/Metric | Inch |
| Shaft Dia. | 1.375 in |
| Locking Device | Setscrew Locking Collar |
| Sensor Ready | Adapter Required |
| Speed [Max] | 3500 rpm |
| Dynamic Load Capacity | 5759 lbf |
| Static Load Capacity | 3461 lbf |
| Lubrication | Grease |
| Flange Type | 4-Bolt Piloted Flange |
| Housing Construction | One Piece |
| Housing Material | Cast Iron |
| Greasable | No |
| Pilot Diameter | 3.375 in |
| Suitable For Washdown | No |
| Bolt Circle Dia. | 4.13 in |
| Expansion Capability | Fixed |
| Standoff Housing | No |
| Ball Bearing Series | 207 Series |
| Insert Material | Steel |
| Bore Length | 1.71 in |
| Bearing Type | Ball Bearing |
| Pilot Depth | 0.38 in |
| Weight | 3.4 LB |
| EAN or UPC | 782476740047 |

