- 1.625 in Shaft Diameter
- Piloted Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Bolt Circle Dia. | 4.75 in |
| Shaft Dia. | 1.625 in |
| Locking Device | Setscrew Locking Collar |
| Expansion Capability | Fixed |
| Lubrication | Grease |
| Bolt Diameter | 0.5 in |
| Bore Length | 1.94 in |
| Inch/Metric | Inch |
| Pilot Depth | 0.44 in |
| Bolt to Bolt [Min] | 6 in |
| Seal Type | Single Lip Contact Seals |
| Bolt to Bolt [Max] | 6 in |
| Flange Type | 4-Bolt Piloted Flange |
| Insert Material | Steel |
| Suitable for High Temperature | No |
| Housing Material | Cast Iron |
| Bearing Type | Ball Bearing |
| Grease Name | MobilGrease FM222 |
| Suitable For Washdown | No |
| Pilot Diameter | 4 in |
| Housing Construction | One Piece |
| Standoff Housing | No |
| Greasable | Yes |
| Sensor Ready | Adapter Required |
| Ball Bearing Series | 209 Series |
| Weight | 2.9 LB |
| EAN or UPC | 782477516528 |

