- 1.25 in Shaft Diameter
- Piloted Flange
- Solid Housing Construction
- Stainless Steel Housing Material
| Suitable for High Temperature | No |
| Pilot Depth | 0.38 in |
| Housing Construction | One Piece |
| Housing Material | Stainless Steel |
| Inch/Metric | Inch |
| Greasable | Yes |
| Flange Type | 4-Bolt Piloted Flange |
| Bearing Type | Ball Bearing |
| Seal Type | Triple-Lip Contact Seals |
| Locking Device | Setscrew Locking Collar |
| Sensor Ready | Adapter Required |
| Suitable For Washdown | Yes |
| Bolt Diameter | 0.375 in |
| Grease Name | MobilGrease FM222 |
| Expansion Capability | Fixed |
| Bolt Circle Dia. | 4.13 in |
| Shaft Dia. | 1.25 in |
| Lubrication | Grease |
| Bore Length | 1.71 in |
| Ball Bearing Series | 207 Series |
| Pilot Diameter | 3.375 in |
| Insert Material | Stainless Steel |
| Standoff Housing | No |
| Weight | 2.9 LB |
| EAN or UPC | 782476621827 |

