- 1 7/16" Shaft, 3 3/32" Bolt Hole Spacing, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion
applications
- Air handling
- Unit handling
- Food and beverage
- Forest products
- Paper
- Automotive
- Chemical
- Packaging and processing
features
- Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Ball cage is made of heat stabilized nylon with fiberglass reinforcement, which allows higher operating temperatures and greater flexibility with added strength
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- 65° setscrew spacing offers an optimum balance between locking force and inner ring stress
- Grade 10 balls for quieter operation and less vibration
| Style | 4-Bolt Piloted Flange |
| Bolt Circle Dia. | 4 3/8 in |
| Bolt Hole Size | 7/16 in |
| Shaft Dia. | 1.4375 in |
| End Type | Open End |
| Housing Length | 5 1/4 in |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Housing Construction | One Piece |
| Bearing Type | Ball Bearing |
| Pilot Depth | 7/16 in |
| Locking Device | Setscrew Locking Collar |
| Housing Width | 1 21/64 in |
| Seal Type | Contact Seals |
| Outer Ring Size | 208 |
| Pilot Diameter | 3.625 in |
| Inch/Metric | Inch |
| Duty | Medium-Duty |
| Bolt Hole Spacing | 3 3/32 in |
| Bolt Size | 7/16 in |
| Flange Thickness | 9/16 in |
| Mounted Unit Duty | Medium Duty |
| Length Through Bore | 1.6875 in |
| Housing Material | Cast Iron |
| Flange Type | 4-Bolt Piloted Flange |
| Housing Height | 5 1/4 in |
| Overall Width | 1 57/64 in |
| Weight | 4.0 LB |
| EAN or UPC | 782475115808 |

