- 2.188 in Shaft Diameter
- Piloted Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Dynamic Load Capacity | 11791 lbf |
| Grease Name | Unirex N2 |
| Expansion Capability | Fixed |
| Lubrication | Grease |
| Shaft Dia. | 2.1875 in |
| Bolt Diameter | 0.5 in |
| Flange Type | 4-Bolt Piloted Flange |
| Speed [Max] | 2000 rpm |
| Suitable For Washdown | No |
| Bore Length | 2.31 in |
| Seal Type | Labyrinth Seals |
| Static Load Capacity | 8100 lbf |
| Housing Construction | One Piece |
| Insert Material | Steel |
| Greasable | Yes |
| Bearing Type | Ball Bearing |
| Suitable for High Temperature | No |
| Standoff Housing | No |
| Bolt Circle Dia. | 6 in |
| Inch/Metric | Inch |
| Locking Device | Setscrew Locking Collar |
| Pilot Diameter | 5 in |
| Housing Material | Cast Iron |
| Sensor Ready | Adapter Required |
| Pilot Depth | 0.88 in |
| Ball Bearing Series | 212 Series |
| Weight | 8.91 LB |
| EAN or UPC | 782475469512 |

