- 2.938 in Shaft Diameter
- Piloted Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Suitable For Washdown | No |
| Housing Construction | One Piece |
| Speed [Max] | 1000 rpm |
| Static Load Capacity | 13102 lbf |
| Ball Bearing Series | 216 Series |
| Shaft Dia. | 2.9375 in |
| Bore Length | 2.38 in |
| Suitable for High Temperature | No |
| Dynamic Load Capacity | 17407 lbf |
| Sensor Ready | Adapter Required |
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Flange Type | 4-Bolt Piloted Flange |
| Grease Name | Unirex N2 |
| Bearing Type | Ball Bearing |
| Bolt Circle Dia. | 7.5 in |
| Pilot Diameter | 6.375 in |
| Greasable | No |
| Standoff Housing | No |
| Bolt Diameter | 0.625 in |
| Pilot Depth | 1.25 in |
| Expansion Capability | Fixed |
| Lubrication | Grease |
| Insert Material | Steel |
| Locking Device | Setscrew Locking Collar |
| Weight | 16.65 LB |
| EAN or UPC | 782476174279 |

