- 3 in Shaft Diameter
- Piloted Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Bore Length | 2.38 in |
| Pilot Diameter | 6.375 in |
| Ball Bearing Series | 216 Series |
| Flange Type | 4-Bolt Piloted Flange |
| Bearing Type | Ball Bearing |
| Bolt Circle Dia. | 7.5 in |
| Shaft Dia. | 3 in |
| Greasable | Yes |
| Grease Name | Krytox GPL 206 |
| Sensor Ready | Adapter Required |
| Locking Device | Setscrew Locking Collar |
| Standoff Housing | No |
| Suitable for High Temperature | Yes |
| Pilot Depth | 1.25 in |
| Insert Material | Steel |
| Lubrication | Grease |
| Housing Material | Cast Iron |
| Suitable For Washdown | No |
| Expansion Capability | Fixed |
| Inch/Metric | Inch |
| Bolt Diameter | 0.625 in |
| Housing Construction | One Piece |
| Weight | 16.59 LB |
| EAN or UPC | 782475312481 |

