- 3.5 in Shaft Diameter
- Piloted Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Pilot Depth | 1.13 in |
| Expansion Capability | Fixed |
| Greasable | Yes |
| Sensor Ready | Adapter Required |
| Shaft Dia. | 3.5 in |
| Locking Device | Setscrew Locking Collar |
| Inch/Metric | Inch |
| Flange Type | 4-Bolt Piloted Flange |
| Insert Material | Steel |
| Bolt Circle Dia. | 8.63 in |
| Suitable For Washdown | No |
| Pilot Diameter | 7.375 in |
| Lubrication | Grease |
| Suitable for High Temperature | Yes |
| Grease Name | Krytox GPL 206 |
| Bearing Type | Ball Bearing |
| Housing Construction | One Piece |
| Bore Length | 2.56 in |
| Housing Material | Cast Iron |
| Ball Bearing Series | 218 Series |
| Bolt Diameter | 0.75 in |
| Standoff Housing | No |
| Weight | 26.0 LB |
| EAN or UPC | 782476362850 |

