- 1 in Shaft Diameter
- Piloted Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Housing Material | Cast Iron |
| Bolt Diameter | 0.375 in |
| Bore Length | 1.52 in |
| Sensor Ready | Adapter Required |
| Standoff Housing | No |
| Bolt Circle Dia. | 3.63 in |
| Locking Device | Setscrew Locking Collar |
| Suitable For Washdown | No |
| Shaft Dia. | 1 in |
| Pilot Depth | 0.25 in |
| Suitable for High Temperature | No |
| Greasable | Yes |
| Pilot Diameter | 3 in |
| Inch/Metric | Inch |
| Grease Name | Mobilith SHC PM 220 |
| Lubrication | Grease |
| Bearing Type | Ball Bearing |
| Ball Bearing Series | 206 Series |
| Flange Type | 4-Bolt Piloted Flange |
| Housing Construction | One Piece |
| Insert Material | Steel |
| Expansion Capability | Fixed |
| Weight | 2.5 LB |
| EAN or UPC | 782476480097 |

