- 3.5 in Shaft Diameter
- Piloted Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Dynamic Load Capacity | 21451 lbf |
| Pilot Depth | 1.13 in |
| Suitable For Washdown | No |
| Shaft Dia. | 3.5 in |
| Expansion Capability | Fixed |
| Bolt Diameter | 0.75 in |
| Insert Material | Steel |
| Grease Name | Mobilith SHC PM 220 |
| Speed [Max] | 1500 rpm |
| Static Load Capacity | 16641 lbf |
| Ball Bearing Series | 218 Series |
| Standoff Housing | No |
| Suitable for High Temperature | No |
| Greasable | Yes |
| Inch/Metric | Inch |
| Bolt Circle Dia. | 8.63 in |
| Flange Type | 4-Bolt Piloted Flange |
| Lubrication | Grease |
| Locking Device | Setscrew Locking Collar |
| Housing Construction | One Piece |
| Bore Length | 2.56 in |
| Housing Material | Cast Iron |
| Pilot Diameter | 7.375 in |
| Sensor Ready | Adapter Required |
| Bearing Type | Ball Bearing |
| Weight | 26.0 LB |
| EAN or UPC | 782476480233 |

