- 1.75 in Shaft Diameter
- Piloted Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Bearing Type | Ball Bearing |
| Lubrication | Grease |
| Ball Bearing Series | 209 Series |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Speed [Max] | 300 rpm |
| Sensor Ready | Adapter Required |
| Grease Name | Unirex N2 |
| Bore Length | 1.69 in |
| Suitable For Washdown | No |
| Pilot Depth | 0.44 in |
| Locking Device | Eccentric Locking Collar |
| Insert Material | Steel |
| Bolt Diameter | 0.5 in |
| Static Load Capacity | 4906 lbf |
| Bolt Circle Dia. | 5.13 in |
| Expansion Capability | Fixed |
| Standoff Housing | No |
| Suitable for High Temperature | No |
| Flange Type | 4-Bolt Piloted Flange |
| Housing Construction | One Piece |
| Shaft Dia. | 1.75 in |
| Pilot Diameter | 4 in |
| Dynamic Load Capacity | 7891 lbf |
| Greasable | Yes |
| Weight | 5.0 LB |
| EAN or UPC | 782475254613 |

