Skip to content Skip to navigation menu
Cast Iron Greasable Piloted Flange Unit

FCDL203

Cast Iron Greasable Piloted Flange Unit
Item #100939518
  • 2.188 in Shaft Diameter
  • Piloted Flange
  • Solid Housing Construction
  • Cast Iron Housing Material
Cast Iron Greasable Piloted Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.188 in Shaft Diameter
  • Piloted Flange
  • Solid Housing Construction
  • Cast Iron Housing Material

applications

  • Air handling
  • Unit handling
  • Food
  • Forest products
  • Paper

features

  • Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
  • DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
  • Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
  • Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
  • Rugged housing has solid feet drilled for dowel pins to simplify installation alignment
  • D-LOK collar locks bearing to shaft concentrically, without marring or burning and provides a 360° clamping force for less vibration
Static Load Capacity 6588 lbf
Bolt Hole Spacing 3.800699 in
End Type Open End
Bolt Diameter 0.5 in
Suitable for High Temperature No
Housing Height 6 3/8 in
Bearing Type Ball Bearing
Seal Type Contact Seals
Grease Name Unirex N2
Dynamic Load Capacity 9755 lbf
Sensor Ready Adapter Required
Housing Width 2 1/8 in
Bolt Size 5/8 in
Mounted Unit Duty Normal-Duty
Bore Length 2.25 in
Locking Device Clamp Collar
Bolt Circle Dia. 5.38 in
Inch/Metric Inch
Suitable For Washdown No
Greasable Yes
Insert Material Steel
Pilot Depth 0.63 in
Shaft Dia. 2.1875 in
Bolt Hole Size 1/2 in
Bolt to Bolt [Max] 5.38 in
Length Through Bore 2.25 in
Housing Construction One Piece
Bolt to Bolt [Min] 5.38 in
Style 4-Bolt Piloted Flange
Lubrication Grease
Overall Width 2 3/8 in
Duty Normal-Duty
Standoff Housing No
Expansion Capability Fixed
Housing Material Cast Iron
Bearing Design Non-Expansion
Misalignment Range ±2°
Speed [Max] 3500 rpm
Flange Type 4-Bolt Piloted Flange
Pilot Diameter 4.5 in
Housing Length 6 3/8 in
Ball Bearing Series 211 Series
Weight 7.0 LB
EAN or UPC 782475891788
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison