- 2.25 in Shaft Diameter
- Piloted Flange
- Solid Housing Construction
- Cast Iron Housing Material
applications
- Air handling
- Unit handling
- Food
- Forest products
- Paper
features
- Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- Rugged housing has solid feet drilled for dowel pins to simplify installation alignment
- D-LOK collar locks bearing to shaft concentrically, without marring or burning and provides a 360° clamping force for less vibration
| Shaft Dia. | 2.25 in |
| Housing Width | 2 3/8 in |
| Housing Height | 7 1/8 in |
| Bore Length | 2.38 in |
| Pilot Diameter | 5 in |
| Lubrication | Grease |
| Length Through Bore | 2.625 in |
| Suitable for High Temperature | No |
| Speed [Max] | 3500 rpm |
| Locking Device | Clamp Collar |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Bolt to Bolt [Max] | 6 in |
| Dynamic Load Capacity | 11791 lbf |
| Inch/Metric | Inch |
| Static Load Capacity | 8100 lbf |
| Mounted Unit Duty | Medium-Duty |
| Style | 4-Bolt Piloted Flange |
| Greasable | Yes |
| Bolt Hole Spacing | 4.24264 in |
| Bearing Type | Ball Bearing |
| Housing Construction | One Piece |
| Ball Bearing Series | 212 Series |
| Pilot Depth | 0.88 in |
| Suitable For Washdown | No |
| Bolt Diameter | 0.5 in |
| Bolt Size | 1/2 in |
| Overall Width | 2 3/4 in |
| Housing Length | 7 1/8 in |
| Sensor Ready | Adapter Required |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Bolt to Bolt [Min] | 6 in |
| Expansion Capability | Fixed |
| Flange Type | 4-Bolt Piloted Flange |
| Misalignment Range | ±2° |
| Grease Name | Unirex N2 |
| Duty | Medium-Duty |
| Bolt Circle Dia. | 6 in |
| Bolt Hole Size | 1/2 in |
| Insert Material | Steel |
| Standoff Housing | No |
| Weight | 10.45 LB |
| EAN or UPC | 782475891757 |

