- 1.75 in Shaft Diameter
- Piloted Flange
- Solid Housing Construction
- Cast Iron Housing Material
description
- Dodge Type E, industry-trusted and proven since 1943, is manufactured in Marion, NC. The US-manufactured, high-capacity mounted tapered roller bearing offers longer bearing life at a reliable and lower TCO.
applications
- Aggregate
- Conveyors
- Load out
- Cement
features
- Shaft ready, factory lubed, sealed, and adjusted
- Simple set screw mount with dual 65° Spring-lok collars
- Case-hardened rollers and races
- Dual XTS nitrile rubber, triple-lip seals
- Housings optimized for (optional) Dodge OPTIFY™ sensor for bluetooth-enabled condition monitoring
- (Optional) Field adaptable “XTS Plus”, E-Tect seal kit for longer life in wet or very dusty environments
| Bore Length | 3.5 in |
| Housing Construction | One Piece |
| Bolt Diameter | 0.438 in |
| Housing Width | 2 29/32 in |
| Grease Name | MobilGrease XHP222 |
| Housing Material | Cast Iron |
| End Type | Open End |
| Greasable | Yes |
| Seal Type | Contact Seals |
| Duty | Heavy-Duty |
| Lubrication | Grease |
| Bolt Size | 7/16 in |
| Bearing Design | Non-Expansion |
| Insert Material | Steel |
| Expansion Capability | Fixed |
| Bolt Circle Dia. | 5.38 in |
| Housing Dimensional Standard | Type E |
| Housing Length | 6 3/8 in |
| Pilot Diameter | 4.5 in |
| Flange Type | 4-Bolt Piloted Flange |
| Mounted Unit Duty | Heavy-Duty |
| Overall Width | 3 1/2 in |
| Style | 4-Bolt Piloted Flange |
| Speed [Max] | 3050 rpm |
| Bolt Hole Size | 7/16 in |
| Static Load Capacity | 43000 lbf |
| Housing Height | 6 3/8 in |
| Flange Thickness | 9/16 in |
| Pilot Depth | 1.188 in |
| Bearing Type | Tapered Roller Bearing |
| Inch/Metric | Inch |
| Locking Device | Dual Spring-lok Collar |
| Shaft Dia. | 1.75 in |
| Weight | 10.96 LB |
| EAN or UPC | 782475699971 |

