- Heavy-Duty 4-Bolt Piloted Flange
- 1 7/8" Shaft Size
- Springlok Collar
- 5 3/8" Bolt Circle
- Non-Expansion
description
- High capacity, tapered roller bearing allows easy upgrade from ball bearing at moderate cost.
applications
- Aggregate
- Conveyors
- Load out
- Cement
features
- Case-hardened rollers and races
- Interchangeable mounting dimensions with ball bearings
- Single rubber lip contacting seals
- Provides added protection against contamination
- Factory lubed, sealed and adjusted
- Springlok™ 65° setscrew mounting
- Easy installation and maintenance
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Bolt Circle Dia. | 5 3/8 in |
| Bearing Type | Tapered Roller Bearing |
| End Type | Open End |
| Bolt Size | 7/16 in |
| Pilot Diameter | 4.5 in |
| Mounted Unit Duty | Heavy Duty |
| Overall Width | 3 1/2 in |
| Locking Device | Springlok™ Collar |
| Shaft Dia. | 1.875 in |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Bearing Design | Non-Expansion |
| Duty | Heavy-Duty |
| Flange Thickness | 9/16 in |
| Style | 4-Bolt Piloted Flange |
| Flange Type | 4-Bolt Piloted Flange |
| Housing Construction | One Piece |
| Housing Height | 6 3/8 in |
| Bolt Hole Size | 7/16 in |
| Length Through Bore | 3.5 in |
| Housing Length | 6 3/8 in |
| Weight | 10.62 LB |
| EAN or UPC | 782475699704 |

