- 2.25 in Shaft Diameter
- Piloted Flange
- Solid Housing Construction
- Cast Iron Housing Material
description
- High capacity, tapered roller bearing allows easy upgrade from ball bearing at moderate cost.
applications
- Aggregate
- Conveyance
- Load out
- Cement
features
- Case-hardened rollers and races
- Interchangeable mounting dimensions with ball bearings
- Single rubber lip contacting seals
- Provides added protection against contamination
- Factory lubed, sealed and adjusted
- Springlok™ 65° setscrew mounting
- Easy installation and maintenance
| Housing Dimensional Standard | Type E |
| Flange Type | 4-Bolt Piloted Flange |
| Housing Height | 6 3/8 in |
| Bolt Circle Dia. | 6.5 in |
| Mounted Unit Duty | Heavy-Duty |
| Overall Width | 2 29/32 in |
| Bore Length | 4 in |
| Greasable | Yes |
| Bearing Type | Tapered Roller Bearing |
| End Type | Open End |
| Static Load Capacity | 54000 lbf |
| Housing Length | 6 3/8 in |
| Style | 4-Bolt Piloted Flange |
| Seal Type | Labyrinth Seals |
| Insert Material | Steel |
| Grease Name | MobilGrease XHP222 |
| Pilot Diameter | 5.5 in |
| Pilot Depth | 1.313 in |
| Bolt Hole Spacing | 4.596 in |
| Bearing Design | Non-Expansion |
| Housing Construction | One Piece |
| Expansion Capability | Fixed |
| Inch/Metric | Inch |
| Speed [Max] | 2420 rpm |
| Shaft Dia. | 2.25 in |
| Housing Material | Cast Iron |
| Bolt Diameter | 0.5 in |
| Length Through Bore | 3.5 in |
| Locking Device | Setscrew Locking Collar |
| Lubrication | Grease |
| Duty | Heavy-Duty |
| Bolt Hole Size | 7/16 in |
| Flange Thickness | 5/8 in |
| Weight | 18.27 LB |
| EAN or UPC | 782475699018 |

