- Heavy-Duty 4-Bolt Piloted Flange
- 3 1/2" Shaft Size
- Springlok Collar
- 8 5/8" Bolt Circle
- Non-Expansion
description
- Dodge Type E, industry-trusted and proven since 1943, is manufactured in Marion, NC. The US-manufactured, high-capacity mounted tapered roller bearing offers longer bearing life at a reliable and lower TCO.
applications
- Aggregate
- Conveyors
- Load out
- Cement
features
- Shaft ready, factory lubed, sealed, and adjusted
- Simple set screw mount with dual 65° Spring-lok collars
- Case-hardened rollers and races
- Dual XTS nitrile rubber, triple-lip seals
- Housings optimized for (optional) Dodge OPTIFY™ sensor for bluetooth-enabled condition monitoring
- (Optional) Field adaptable “XTS Plus”, E-Tect seal kit for longer life in wet or very dusty environments
| Bolt Circle Dia. | 8 5/8 in |
| Shaft Dia. | 3.5 in |
| Inch/Metric | Inch |
| Locking Device | Dual Spring-lok Collar |
| Pilot Diameter | 7.375 in |
| Style | 4-Bolt Piloted Flange |
| Length Through Bore | 5 in |
| Housing Length | 10 1/4 in |
| Flange Thickness | 15/16 in |
| Housing Material | Cast Iron |
| Overall Width | 5 in |
| Mounted Unit Duty | Heavy Duty |
| Bolt Size | 3/4 in |
| End Type | Open End |
| Seal Type | Contact Seals |
| Housing Construction | One Piece |
| Housing Height | 10 1/4 in |
| Bolt Hole Size | 3/4 in |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Duty | Heavy-Duty |
| Bearing Type | Tapered Roller Bearing |
| Flange Type | 4-Bolt Piloted Flange |
| Weight | 42.9 LB |
| EAN or UPC | 782475698967 |

