- 4.938 in Shaft Diameter
- Piloted Flange
- Solid Housing Construction
- Cast Iron Housing Material
description
- The Type E Family of mounted bearings including the Type E-XTRA, Type K, Double-Interlock and TAF mounted bearings are all general-purpose, high capacity, tapered roller bearings capable of handling any combination of radial and thrust load within the capacity of the bearing. All of these bearings are mounted to the shaft by means of setscrew collars having 65º setscrew spacing for optimum clamping force. The tapered roller bearings for these mounted bearings all have case carburized inner races (cones), outer races (cups), and rollers. All the Type E Family mounted bearings are preassembled, prelubricated and factory adjusted. They are normally equipped with land riding contact type seals with a metal deflector guard.
features
- 65° setscrew angle Springlok™ collar/flingers gives more holding power than 90° or 120°
- Case-hardened rollers and races
- E-Tect seal option gives extra protection with a combination face rubbing seal in addition to the "R" seal system
- Easy installation and maintenance
- Exclusive "R" seal features a combination metal shield and positive land riding contacting lip seal. Keeps contaminants out, lubricants in.
- Factory assembled, adjusted, and prelubricated
- Interchangeable mounting dimensions with ball bearings
- Lip design conforms to cones
- permits grease to purge
- Moderate price premium vs. ball bearings
- Optional ductile iron or steel housings
- Provides added protection against contamination
- Single rubber lip contacting seals
- Type E allows easy upgrade from ball bearings
| Bolt Hole Spacing | 9.016 in |
| Bearing Type | Tapered Roller Bearing |
| Seal Type | Contact Seals |
| Housing Material | Cast Iron |
| Housing Width | 5 1/16 in |
| Pilot Diameter | 11 in |
| Speed [Max] | 1200 rpm |
| Bearing Design | Non-Expansion |
| Greasable | Yes |
| Style | 4-Bolt Piloted Flange |
| Locking Device | Setscrew Locking Collar |
| Housing Dimensional Standard | Type E |
| Inch/Metric | Inch |
| Shaft Dia. | 4.9375 in |
| Expansion Capability | Fixed |
| Duty | Heavy-Duty |
| Bolt Size | 7/8 in |
| Bolt Diameter | 0.875 in |
| Mounted Unit Duty | Heavy-Duty |
| Static Load Capacity | 266000 lbf |
| Lubrication | Grease |
| Housing Length | 14 3/4 in |
| Housing Height | 14 3/4 in |
| Pilot Depth | 1.75 in |
| End Type | Open End |
| Housing Construction | One Piece |
| Grease Name | MobilGrease XHP222 |
| Overall Width | 7 1/4 in |
| Flange Thickness | 1.25 in |
| Bolt Circle Dia. | 12.75 in |
| Bore Length | 7.25 in |
| Flange Type | 4-Bolt Piloted Flange |
| Insert Material | Steel |
| Weight | 128.0 LB |
| EAN or UPC | 782475698073 |

