- 40 mm Shaft Diameter
- Piloted Flange
- Solid Housing Construction
- Cast Iron Housing Material
applications
- Air handling
- Unit handling
- Food and beverage
- Forest products
- Paper
- Automotive
- Chemical
- Packaging and processing
features
- Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- 65° setscrew spacing offers an optimum balance between locking force and inner ring stress
- Grade 10 balls for quieter operation and less vibration
| Suitable For Washdown | No |
| Housing Height | 146.1 mm |
| Style | 4-Bolt Piloted Flange |
| Ball Bearing Series | 209 Series |
| Inch/Metric | Metric |
| Suitable for High Temperature | No |
| Static Load Capacity | 4906 lbf |
| Dynamic Load Capacity | 7891 lbf |
| Housing Width | 34.1 mm |
| Bolt Hole Spacing | 105.0054 mm |
| Housing Length | 146.1 mm |
| Bore Length | 1.94 in |
| Housing Construction | One Piece |
| Pilot Diameter | 4 in |
| End Type | Open End |
| Bolt to Bolt [Min] | 4.75 in |
| Grease Name | Unirex N2 |
| Bolt Diameter | 0.5 in |
| Flange Thickness | 23 mm |
| Bearing Type | Ball Bearing |
| Flange Type | 4-Bolt Piloted Flange |
| Mounted Unit Duty | Medium-Duty |
| Bolt Circle Dia. | 4.75 in |
| Bolt to Bolt [Max] | 4.75 in |
| Lubrication | Grease |
| Outer Ring Size | 209 |
| Flange Style | 4-Bolt |
| Duty | Medium-Duty |
| Sensor Ready | Adapter Required |
| Overall Width | 48 mm |
| Shaft Dia. | 40 mm |
| Seal Type | Contact Seals |
| Bolt Size | M16 |
| Pilot Depth | 0.44 in |
| Bolt Hole Size | 12 mm |
| Speed [Max] | 300 rpm |
| Expansion Capability | Fixed |
| Length Through Bore | 43.5 mm |
| Locking Device | Setscrew Locking Collar |
| Insert Material | Steel |
| Standoff Housing | No |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Greasable | Yes |
| Weight | 4.8 LB |
| EAN or UPC | 782475653997 |

