- 3 in Center Distance
- 140TC Frame Size
- Cast Iron Housing Material
- 7.76 in Bore Length
- Hollow Output
| Horsepower Input | 2.75 hp |
| Horsepower Output | 2.24 hp |
| Thermal Horsepower Rating | 3.58 hp |
| Input Style | 3-Piece Coupled |
| Suitable For Washdown | No |
| Mounting Bolt Pattern Width | 4 in |
| Frame Size | 140TC |
| Component Type | Gearbox |
| Output Bore Diameter | 1.688 in |
| Lubrication | PAG, Standard Temperature |
| Center Distance | 3 in |
| Seal Type | Single-Lip Contact |
| Base to Output Center Height | 3.25 in |
| Output Style | Hollow |
| Rated Torque Output | 2417 lbf |
| Nominal Ratio | 30 |
| Paint Type | Standard |
| Overhung Load | 2300 lbf |
| Bore Length | 7.76 in |
| Mounting Bolt Pattern Length | 7 in |
| Housing Material | Cast Iron |
| Motor Compatibility | NEMA Motor |
| Weight | 91.0 LB |
| EAN or UPC | 782477363016 |

