- F Series QD Bushing
- 100 mm Bore Size
- 5.625 in Bolt Circle
| Inch/Metric | Metric |
| Material | Ductile Iron |
| Length Through Bore | 3.625 in |
| Bore Size | 3.937 in - 100 mm |
| Bolt Circle Diameter | 5.625 in |
| Bushing Series | F |
| Torque Capacity | 30000 lb/in |
| Wrench Torque | 75 lbf |
| Bolt Circle Dia. | 5 5/8 in |
| Flange Thickness | 0.8125 in |
| Cap Screws | 3 |
| Overall Length | 4.4375 in |
| Capscrew Size | 9/16 x 3 5/8 |
| Weight | 7.3 LB |
| EAN or UPC | 782477295386 |

