- G Series Split Taper Bushing
- 1 in Bore Size
- 1 in Overall Length
- 1 9/16 in Bolt Circle
- 1/4 x 1/8 Keyway
| Bore Type | Inch |
| Bushing Series | G |
| Material | Zinc Plated |
| Keyway | 1/4 x 1/8 |
| Cap Screws | 2 |
| Bore Size | 1 in |
| Overall Length | 1 in |
| Bolt Circle Diameter (in) | 1 9/16 in |
| Wrench Torque | 95 in/lbs |
| Flange Thickness | 1/4 in |
| Capscrew Size | 1/4 x 5/8 |
| Weight | 0.2 LB |
| EAN or UPC | 775829142124 |

