- Hub
| Length Through Bore | 0.88 in |
| Bushing Series | H |
| Bore Range [Max] | 1.5 in |
| Pilot Diameter | 2.375 in |
| Bore Range [Min] | 0.375 in |
| Weight | 0.692 LB |
| EAN or UPC | 782475900459 |
| Length Through Bore | 0.88 in |
| Bushing Series | H |
| Bore Range [Max] | 1.5 in |
| Pilot Diameter | 2.375 in |
| Bore Range [Min] | 0.375 in |
| Weight | 0.692 LB |
| EAN or UPC | 782475900459 |