- H Series Split Taper Bushing
- 1/2 in Bore Size
- 1 1/4 in Overall Length
- 2 in Bolt Circle
- 1/8 x 1/16 Keyway
description
- Keyed to both shaft and hub. External key provides positive drive with no torque on the capscrews.
features
- Double split barrel ensures true concentricity - grips the shaft with positive clamp fit
- High torque carrying capacity
| Overall Length | 1 1/4 in |
| Large Diameter | 1 5/8 in |
| S | 0.1875 in |
| V (in) | 2 in |
| "T" Dim. | 1 in |
| U | 0.25 in |
| Keyway | 1/8 x 1/16 |
| Capscrew Size | 1/4 x 3/4 |
| Bore Range [Min] | 0.375 in |
| Flange Thickness | 1/4 in |
| Bushing Series | H |
| Wrench Torque | 95 in/lbs |
| Bore Type | Inch |
| X | 7/8 psi |
| Length Through Bore | 1.25 in |
| Keyway Size | 1/8 x 1/16 |
| Small Diameter | 1.57 in |
| Bore Size | 1/2 in |
| Cap Screws | 2 |
| Bolt Circle Diameter (in) | 2 in |
| Bore Range [Max] | 1.5 in |
| R | 1/8 in |
| Weight | 0.95 LB |
| EAN or UPC | 782475107216 |

