- Size 108 Helical Reducer
- 210TC Frame
- 71.59:1 Ratio
- Clamp Collar Input
- Single Solid Shaft Output
features
- Modular design
- Higher torque ratings
- Compact housing design
- Dimensionally interchangeable with major competitors
- Clamp collar offers compact C-face solution
- Constructed of class 30 gray iron with cast internal ribbing for added strength
| Bolt Pattern | 12.21 x 9.84 |
| Box Height | 16.2 in |
| Base to Shaft Center Height | 8.88 in |
| Frame | 210TC |
| No. of Reductions | 3 |
| Actual Ratio | 71.59 |
| Box Length | 19.42 in |
| Frame Size | 210TC |
| Output RPM @ 1750 rpm Input | 24 rpm |
| Input Configuration | C-Face Quilled |
| Input (Shaft or Bore) Size | 1 3/8 in |
| Lubrication | Mobil 630 |
| Housing Material | Cast Iron |
| Output (Shaft or Bore) Size | 2 3/8 in |
| Output Configuration | Parallel Shaft |
| Nominal Ratio | 72 |
| Box Width | 16.14 in |
| Unit Size | 108 |
| Weight | 320.0 LB |
| EAN or UPC | 782476024734 |

