- H23 Series Adapter Sleeve
- 2 3/16" Shaft Size
- Use w/2300K Series Ball Bearings, 22300K & 23200K Series Roller Bearings
features
- Provides tight accurate seating
| Length | 2.560 in |
| Shaft Dia. | 2.1875 in |
| Locking Device | W13 |
| Series | H23 |
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Oil Hole | w/o Oil Hole |
| Lock Nut | N13 |
| Weight | 1.23 LB |
| EAN or UPC | 782475833474 |

