- H23 Series Adapter Sleeve
- 65 mm Shaft Size
- Use w/2300K Series Ball Bearings, 22300K & 23200K Series Roller Bearings
features
- Provides tight accurate seating
| Length | 73.000 mm |
| Shaft Dia. | 65 mm |
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Series | H23 |
| Oil Hole | w/o Oil Hole |
| Weight | 2.42 LB |
| EAN or UPC | 782475830411 |

