- H23 Series Adapter Sleeve
- 5 15/16" Shaft Size
- Use w/2300K Series Ball Bearings, 22300K & 23200K Series Roller Bearings
features
- Provides tight accurate seating
| Locking Device | W34 |
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Shaft Dia. | 5.9375 in |
| Series | H23 |
| Length | 8.060 in |
| Oil Hole | w/o Oil Hole |
| Lock Nut | AN34 |
| Weight | 22.5 LB |
| EAN or UPC | 782475841615 |

