- H30 Series Adapter Sleeve
- 160 mm Shaft Size
- Use w/20200K, 20300K & 23000K Series Roller Bearings
features
- Provides tight accurate seating
| Shaft Dia. | 160 mm |
| Bearing Series | 20300K Series, 23000K Series, 20200K Series |
| Oil Hole | w/o Oil Hole |
| Series | H30 |
| Weight | 0.01 LB |
| EAN or UPC | 782475940202 |

