- H31 Series Adapter Sleeve
- 110 mm Shaft Size
- Use w/20300K, 22200K & 23100K Series Roller Bearings
features
- Provides tight accurate seating
| Series | H31 |
| Oil Hole | w/o Oil Hole |
| Bearing Series | 20300K Series, 22200K Series, 23100K Series |
| Shaft Dia. | 110 mm |
| Locking Device | W24 |
| Lock Nut | AN24 |
| Length | 88.000 mm |
| Weight | 7.0 LB |
| EAN or UPC | 782475691647 |

