- H31 Series Adapter Sleeve
- 115 mm Shaft Size
- Use w/20300K, 22200K & 23100K Series Roller Bearings
features
- Provides tight accurate seating
| Series | H31 |
| Oil Hole | w/o Oil Hole |
| Bearing Series | 20300K Series, 22200K Series, 23100K Series |
| Shaft Dia. | 115 mm |
| Lock Nut | AN26 |
| Locking Device | W26 |
| Length | 92.000 mm |
| Weight | 8.38 LB |
| EAN or UPC | 782475691821 |

