- H3 Series Adapter Sleeve
- 2 7/16" Shaft Size
- Use w/1200K, 1300K, 2200K & 6300K Series Ball Bearings, 20300K, 21300K & 22200K Series Roller Bearings
features
- Provides tight accurate seating
| Thread Size | M75 |
| Lock Nut | AN15 |
| Locking Device | W15 |
| Shaft Dia. | 2.4375 in |
| Lock Nut O.D. | 98 mm |
| Series | H3 |
| Oil Hole | w/o Oil Hole |
| Length | 55.000 mm |
| Bearing Series | 1300K Series, 2200K Series, 20300K Series, 21300K Series, 22200K Series, 1200K Series, 6300K Series |
| Thread Pitch | 2 mm |
| Weight | 2.22 LB |
| EAN or UPC | 782475768660 |

