- Size 38 Helical Reducer
- 140TC Frame
- 14.18:1 Ratio
- Clamp Collar Input
- Single Solid Shaft Output
features
- Modular design
- Higher torque ratings
- Compact housing design
- Dimensionally interchangeable with major competitors
- Clamp collar offers compact C-face solution
- Constructed of class 30 gray iron with cast internal ribbing for added strength
| Actual Ratio | 14.18 |
| Nominal Ratio | 14 |
| Base to Shaft Center Height | 3.54 in |
| Frame | 140TC |
| No. of Reductions | 2 |
| Lubrication | Mobil 630 |
| Box Height | 6.21 in |
| Box Length | 9.65 in |
| Frame Size | 140TC |
| Input Configuration | C-Face Quilled |
| Input (Shaft or Bore) Size | 7/8 in |
| Output (Shaft or Bore) Size | 1 in |
| Box Width | 6.42 in |
| Output Configuration | Parallel Shaft |
| Housing Material | Cast Iron |
| Bolt Pattern | 5.12 x 4.33 |
| Unit Size | 38 |
| Output RPM @ 1750 rpm Input | 123 rpm |
| Weight | 40.0 LB |
| EAN or UPC | 782476023911 |

