- Size 38 Helical Reducer
- 56C Frame
- 7.5:1 Ratio
- Clamp Collar Input
- Single Solid Shaft Output
features
- Modular design
- Higher torque ratings
- Compact housing design
- Dimensionally interchangeable with major competitors
- Clamp collar offers compact C-face solution
- Constructed of class 30 gray iron with cast internal ribbing for added strength
| No. of Reductions | 2 |
| Output Configuration | Parallel Shaft |
| Actual Ratio | 7.5 |
| Input Configuration | C-Face Quilled |
| Output (Shaft or Bore) Size | 1 in |
| Housing Material | Cast Iron |
| Frame Size | 56C |
| Unit Size | 38 |
| Lubrication | Mobil 630 |
| Frame | 56C |
| Nominal Ratio | 8 |
| Output RPM @ 1750 rpm Input | 233 rpm |
| Input (Shaft or Bore) Size | 5/8 in |
| Weight | 25.0 LB |
| EAN or UPC | 782476271695 |

