- Size 38 Helical Reducer
- 56C Frame
- 31.8:1 Ratio
- Clamp Collar Input
- Single Solid Shaft Output
features
- Modular design
- Higher torque ratings
- Compact housing design
- Dimensionally interchangeable with major competitors
- Clamp collar offers compact C-face solution
- Constructed of class 30 gray iron with cast internal ribbing for added strength
| Frame Size | 56C |
| Input (Shaft or Bore) Size | 5/8 in |
| No. of Reductions | 2 |
| Box Height | 6.21 in |
| Bolt Pattern | 5.12 x 4.33 |
| Frame | 56C |
| Box Width | 6.42 in |
| Output Configuration | Inline Solid Shaft |
| Lubrication | Mineral Mobil 600 |
| Output (Shaft or Bore) Size | 1 in |
| Box Length | 6.3 in |
| Nominal Ratio | 32 |
| Input Configuration | C-Face Clamp Collar |
| Housing Material | Cast Iron |
| Unit Size | 38 |
| Output RPM @ 1750 rpm Input | 55 rpm |
| Actual Ratio | 31.8 |
| Weight | 55.0 LB |
| EAN or UPC | 782476295202 |

