- Size 38 Helical Reducer
- 56C Frame
- 39.28:1 Ratio
- Clamp Collar Input
- Single Solid Shaft Output
features
- Modular design
- Higher torque ratings
- Compact housing design
- Dimensionally interchangeable with major competitors
- Clamp collar offers compact C-face solution
- Constructed of class 30 gray iron with cast internal ribbing for added strength
| Output Configuration | Parallel Shaft |
| Housing Material | Cast Iron |
| Nominal Ratio | 39 |
| Output (Shaft or Bore) Size | 1 in |
| Frame | 56C |
| Output RPM @ 1750 rpm Input | 45 rpm |
| Actual Ratio | 39.28 |
| Lubrication | Mobil 630 |
| Input (Shaft or Bore) Size | 5/8 in |
| Unit Size | 38 |
| Input Configuration | C-Face Quilled |
| Frame Size | 56C |
| No. of Reductions | 3 |
| Weight | 45.0 LB |
| EAN or UPC | 782476023829 |

