- Size 48 Helical Reducer
- 56C Frame
- 28.74:1 Ratio
- Clamp Collar Input
- Single Solid Shaft Output
features
- Modular design
- Higher torque ratings
- Compact housing design
- Dimensionally interchangeable with major competitors
- Clamp collar offers compact C-face solution
- Constructed of class 30 gray iron with cast internal ribbing for added strength
| Lubrication | Mobil 630 |
| Output RPM @ 1750 rpm Input | 61 rpm |
| Bolt Pattern | 6.50 x 5.32 |
| Housing Material | Cast Iron |
| No. of Reductions | 2 |
| Box Width | 8.66 in |
| Actual Ratio | 28.74 |
| Nominal Ratio | 29 |
| Unit Size | 48 |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Box Height | 8.73 in |
| Box Length | 10.06 in |
| Frame Size | 56C |
| Output Configuration | Parallel Shaft |
| Input (Shaft or Bore) Size | 5/8 in |
| Input Configuration | C-Face Quilled |
| Base to Shaft Center Height | 4.53 in |
| Frame | 56C |
| Weight | 44.5 LB |
| EAN or UPC | 782476024024 |

