- Size 68 Helical Reducer
- 140TC Frame
- 34.49:1 Ratio
- Clamp Collar Input
- Single Solid Shaft Output
features
- Modular design
- Higher torque ratings
- Compact housing design
- Dimensionally interchangeable with major competitors
- Clamp collar offers compact C-face solution
- Constructed of class 30 gray iron with cast internal ribbing for added strength
| Housing Material | Cast Iron |
| Output (Shaft or Bore) Size | 1 5/8 in |
| Output RPM @ 1750 rpm Input | 51 rpm |
| Nominal Ratio | 34 |
| Input Configuration | C-Face Quilled |
| Actual Ratio | 34.49 |
| No. of Reductions | 2 |
| Input (Shaft or Bore) Size | 7/8 in |
| Lubrication | Mobil 630 |
| Frame | 140TC |
| Unit Size | 68 |
| Frame Size | 140TC |
| Output Configuration | Parallel Shaft |
| Weight | 120.0 LB |
| EAN or UPC | 782476295493 |

