- Size 68 Helical Reducer
- 210TC Frame
- 4.22:1 Ratio
- Clamp Collar Input
- Single Solid Shaft Output
features
- Compact housing design
- Dimensionally interchangeable with major competitors
- Clamp collar offers compact C-face solution
- Constructed of class 30 gray iron with cast internal ribbing for added strength
- Higher torque ratings
- Modular design
| Frame Size | 210TC |
| Frame | 210TC |
| Bolt Pattern | 8.07 x 6.69 |
| Output Configuration | Parallel Shaft |
| No. of Reductions | 2 |
| Output RPM @ 1750 rpm Input | 415 rpm |
| Box Length | 15.33 in |
| Housing Material | Cast Iron |
| Box Width | 10.35 in |
| Lubrication | Mobil 630 |
| Base to Shaft Center Height | 4.53 in |
| Actual Ratio | 4.22 |
| Input (Shaft or Bore) Size | 1 3/8 in |
| Input Configuration | C-Face Quilled |
| Box Height | 10.58 in |
| Nominal Ratio | 4 |
| Output (Shaft or Bore) Size | 1 5/8 in |
| Unit Size | 68 |
| Weight | 138.0 LB |
| EAN or UPC | 782476024475 |

