- Size 88 Helical Reducer
- 180TC Frame
- 37.27:1 Ratio
- Clamp Collar Input
- Single Solid Shaft Output
features
- Modular design
- Higher torque ratings
- Compact housing design
- Dimensionally interchangeable with major competitors
- Clamp collar offers compact C-face solution
- Constructed of class 30 gray iron with cast internal ribbing for added strength
| Input Configuration | C-Face Quilled |
| Nominal Ratio | 37 |
| Frame Size | 180TC |
| Lubrication | Mobil 630 |
| Base to Shaft Center Height | 7.09 in |
| Output Configuration | Parallel Shaft |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Box Length | 13.82 in |
| Bolt Pattern | 10.24 x 8.47 |
| Output (Shaft or Bore) Size | 2 1/8 in |
| Box Width | 13.07 in |
| Housing Material | Cast Iron |
| Output RPM @ 1750 rpm Input | 47 rpm |
| Unit Size | 88 |
| Box Height | 13.17 in |
| No. of Reductions | 2 |
| Actual Ratio | 37.27 |
| Frame | 180TC |
| Weight | 209.0 LB |
| EAN or UPC | 782476024604 |

