- HE100 Bushing
- 9" Bore
| Bushing Type | HE |
| Bolt Holes | 6 |
| Bushing Series | HE100 |
| Bore Size | 9 in |
| Bolt Size | 1 1/4-7 |
| Flange Thickness | 3 in |
| Length Through Bore | 9 in |
| Wrench Torque | 600 lbf |
| Weight | 228.0 LB |
| EAN or UPC | 782475272259 |
| Bushing Type | HE |
| Bolt Holes | 6 |
| Bushing Series | HE100 |
| Bore Size | 9 in |
| Bolt Size | 1 1/4-7 |
| Flange Thickness | 3 in |
| Length Through Bore | 9 in |
| Wrench Torque | 600 lbf |
| Weight | 228.0 LB |
| EAN or UPC | 782475272259 |