- HE25 Bushing
- 1 5/16" Bore
| Bolt Holes | 4 |
| Flange Thickness | 3/4 in |
| Bore Size | 1.3125 in |
| Bushing Type | HE |
| Bolt Size | 03/08/2016 |
| Wrench Torque | 30 lbf |
| Bushing Series | HE25 |
| Length Through Bore | 2.75 in |
| Weight | 5.82 LB |
| EAN or UPC | 782475272853 |
| Bolt Holes | 4 |
| Flange Thickness | 3/4 in |
| Bore Size | 1.3125 in |
| Bushing Type | HE |
| Bolt Size | 03/08/2016 |
| Wrench Torque | 30 lbf |
| Bushing Series | HE25 |
| Length Through Bore | 2.75 in |
| Weight | 5.82 LB |
| EAN or UPC | 782475272853 |