Skip to content Skip to navigation menu
HE Bushing

HE25X1 7/8KW

HE Bushing
Item #101845318
  • HE25 Bushing
  • 1 7/8" Bore
HE Bushing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • HE25 Bushing
  • 1 7/8" Bore
Length Through Bore 2.75 in
Wrench Torque 30 lbf
Bushing Series HE25
Bolt Holes 4
Flange Thickness 0.75 in
Bushing Type HE
Bore Size 1.875 in
Bolt Size 03/08/2016
Weight 4.95 LB
EAN or UPC 782475273034
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison